Beli overload relay di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GE NEMA Overload RelayDeskripsi:These NEMA electronic overload relays trigger contactors to break electrical connections with downstream equipment once the current reaches a pre-determined range of full-load amperage. They have adjustable current settings and use semiconductors to monitor for overload conditions and trip once the current exceeds that set point. Electronic overload relays turn circuits on and off faster, are more accurate, and have longer service lives than thermal overload relays.atribut:
- UNSPSC: 39121520
- Auxiliary Contact Form: 1NO/1NC
- Compatible Contactor Series: CR305 Magnetic Contactors
- Number of Poles: 3
- Phase: Three
- Relay Mounting Style: Separately Mounted
- Relay Style: NEMA
- Standards: CSA; UL Listed
- Fuji Electric Thermal Overload RelayDeskripsi:Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
- HITACHI Overload Relayatribut:
- Type of Contact: 1NO1NC
- Rated Insulation Voltage (V) : AC 660
- Mitsubishi Electric Thermal Relay Th-T Series With Wiring Rationalization Terminalatribut:
- Auxiliary Contact: 1a1b
- Type: thermal relay
- Fuji Electric Thermal Overload Relay TR-ON/3atribut:
- Compatible for: Series SC-03,SC-0,SC-05
- ASICS Safety Shoes Sneakers Hook And Loop Fastener Type (Sepatu Proyek)atribut:
- Safety: JSAA Class B certified products
- Width: 3E
- Material: Body/Synthetic fiber, Reinforced/Artificial leather, Tip/FRP (Glass Fiber Reinforced Unsaturated Polyester Plastic)
- Mitsubishi Electric Thermal Relay Th-T Series With 3 Elements (2E)atribut:
- Auxiliary Contact: 1a1b
- Number of elements: 3
- Type: thermal relay
- Mitsubishi Electric Thermal Relay Ms-T Seriesatribut:
- Auxiliary Contact: 1a1b
- SAFETY JOGGER Sepatu Safety Sneakers Low Cut ALTO TLS (Sepatu Proyek)atribut:
- Color: Dark Blue
- Upper: Synthetic, Textille
- Lining: Mesh
- Footbed: SJ Foam Footbed
- Outsole: Phylon/Rubber
- Category: SR, ESD, FO
- Toe Cap: Plastic
- SAFETY JOGGER Sepatu Safety Low Cut Jumper S3 (Sepatu Proyek)Deskripsi:- Sepatu Nubuck, anti air, hitam, lining nylon mesh, anti statis, sol SF Flex tahan benda tajam, tahan guncangan, antislip, composite toe cap, sol S3 PU/PU.- Sepatu dapat digunakan di: pabrik. - Cara merawat sepatu: agar sepatu Anda tahan lama, kami sarankan untuk bersihkan sepatu secara berkala dan lindungi sepatu dengan produk yang tepat. Jangan keringkan sepatu di radiator atau di dekat tempat yang menghasilkan panas.atribut:
- Series: Jumper S3
- Color: Black
- Insole: Ergonomic breathable SJ hybrid
- Lining: Mesh
- Mid Sole: Puncture resistant SJ Flex
- SNI License: Yes
- Sole: PU/PU
- Toe Cap: Composite Cap
- Upper: Leather + nylon
- Mitsubishi Electric Electromagnetic Contactor S-T Series (Irreversible) (Kontaktor Magnet)atribut:
- Operating Method: Irreversible
- Rated Insulation Voltage (V) : 690
- DAYTON IEC Overload RelayDeskripsi:These IEC thermal overload relays prompt contactors to break electrical connections with downstream equipment once a set temperature is reached to protect connected loads from overheating and causing damage. Thermal units, also known as heaters, contain either bimetallic strips or melting alloy solder materials. When the current exceeds a predetermined threshold and temperatures rise, the material bends or liquefies, causing the thermal unit to break the circuit and cause the contactor to break its power contacts. As the materials cool down, they will return to their normally closed position and the circuit can be reset automatically or manually.atribut:
- UNSPSC: 39121520
- Auxiliary Contacts Included: 1NO/1NC
- Number of Poles: 3
- Overload Protection Type: Thermal
- Phase Loss Sensitivity: Yes
- Relay Mounting Style: Direct To Contactor
- Relay Style: IEC
- Reset Type: Auto; Manual
- Trip Class: 10
- Fuji Electric Thermal Overload Relay TR-5-1N/3atribut:
- Compatible for: Series SC-4-0, SC-4-1, SC-5-1
- ASICS Protective Sneaker (Sepatu Safety Sneakers)Deskripsi:This high-cut shoe the BOA® system for enhanced fit.Material:Upper: Artificial leather + synthetic fiber; Toe cap: Glass fiber reinforced resin; Shock-absorbing material: fuzeGEL; Sole: Rubber; Insole: Synthetic resin (EVA)atribut:
- Compression Resistant Load (kN): 10±0.1
- Reference Weight (g): ±490 (26.5cm/per shoe)
- Standard: JSAA Class A
- Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Deskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- Mitsubishi Electric Thermal Relay TH-T Seriesatribut:
- Ambient Temperature (°C): -10 to 40 (standard temperature is 20, maximum temperature inside the panel is 55)
- Applicable Frequency (Hz): 0(DC) to 400
- Applicable wire size: Main circuit: Φ1.6, 0.75-2.5mm² , Operation circuit: Φ1.6, 0.75-2.5mm²
- Auxiliary Contact: 1a1b
- Frame: T18
- Function: Trip free, operation indication (lever indication), manual trip check
- Length (mm): 55
- Mass (kg): 0.11
- Minimum Applicable Load: 20V 5mA
- Open thermal Current (A) : 2
- Pollution Degree (Environment to Use): 3
- Power Consumption (VA): Settling: min 0.8, max 1.8
- Rated Impulse Withstand Voltage (kV): 6
- Rated Insulation Voltage (V): 690
- Screw Size: Main circuit terminal: M3.5, Auxiliary terminal: M3.5
- Size: Crimp terminal: Main circuit/1.25-3.5 to 2-3.5, 5.5-S3, Operation circuit/1.25-3.5 to 2-3.5
- Standard: JIS C8201-4-1, IEC60947-4-1, EN IEC60947-4-1, BS EN60947-4-1, DIN EN60947-4-1(VDE0660-102)
- Thickness (mm): 76.5
- Type: TH-T
- Type of Resetting: (Thermal relay) Manual reset type
- Vibration Resistance: 10 to 55Hz 19.6m/s²
- Vibration Resistance (m/s²): 19.6(10 to 55Hz)
- Width (mm): 45
- Mitsubishi Electric Thermal Relay Ms-N Seriesatribut:
- Thickness (mm): 105
- Auxiliary Contact: 1a1b
- Rated operating current (A): [AC-15 class (open/close of AC electromagnetic contactor coil) a contact/b contact]: (AC24V)2/3, (AC110V)2/3, (AC220V)1/2, (AC550V)0.5/1,[ DC-13 class (opening and closing of DC electromagnetic contactor coil)]: (DC24V)1, (DC110V)0.2, (DC220V)0.1
- Terms Of Use: Ambient temperature: -10 to +40 degreesC (standard is 20 degreesC, maximum temperature in the panel is 55 degreesC), frequency: 0(DC) to 400Hz
Daftar Harga overload relay Terbaru October 2026
| GE NEMA Overload Relay | Rp5.699.900 |
| Fuji Electric Thermal Overload Relay | Rp269.900 |
| HITACHI Overload Relay | Rp429.900 |
| Mitsubishi Electric Thermal Relay Th-T Series With Wiring Rationalization Terminal | Rp729.900 |
| Fuji Electric Thermal Overload Relay TR-ON/3 | Rp329.900 |
| ASICS Safety Shoes Sneakers Hook And Loop Fastener Type (Sepatu Proyek) | Rp4.299.900 |
| Mitsubishi Electric Thermal Relay Th-T Series With 3 Elements (2E) | Rp1.199.900 |
| Mitsubishi Electric Thermal Relay Ms-T Series | Rp569.900 |
| SAFETY JOGGER Sepatu Safety Sneakers Low Cut ALTO TLS (Sepatu Proyek) | Rp789.900 |
| SAFETY JOGGER Sepatu Safety Low Cut Jumper S3 (Sepatu Proyek) | Rp889.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)
























































































































































/dbP108289479-1.jpg)
/2gP105914088-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20Low%20Cut/SAFETY%20JOGGER%20Sepatu%20Safety%20Sneakers%20Low%20Cut%20ALTO%20TLS%20(Sepatu%20Proyek)/jxP109117717-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Low%20Cut/SAFETY%20JOGGER%20Sepatu%20Safety%20Low%20Cut%20Jumper%20S3%20(Sepatu%20Proyek)/P102038130-1.jpg)
/5xP104050213-138.jpg)
/2hP103773089-1.jpg)
/4hP108225161-1.jpg)
%20(Kontaktor%20Magnet)/h1P105901613-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20High%20Cut/ASICS%20Protective%20Sneaker%20(Sepatu%20Safety%20Sneakers)/5yP117233214-1.jpg)
/P102040379-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)